FESTO 548717 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-SO-AG
MS6-SV Pressure build-up and venting valve
See technical informationSee documentsReferences
Festo:MS6-SV-1/2-E-10V24-SO-AG
Rubix:119A4719
Manufacturer :548717
EAN:4052568190125

Technical specifications
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Volume flow rate | 4300 l/min |
Documents
Product details : FESTO 548717 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-E-10V24-SO-AG
Soft-start/quick exhaust valve MS6-SV-1/2-E-10V24-SO-AG With pressure gauge, silencer open. Series=MS, Size=6, Grid dimension=62 mm, Safety function=Exhausting, Safety Integrity Level (SIL)=Exhausting / SIL 3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x160x205 mm |
|---|---|
| Logistic Weight | 3033 g |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 4300 l/min |
Show UNSPSC/ECL@SS
£ 1,006.69 excl. VAT
/ Each
£ 1,208.03 incl. VAT
- Delivery usually within ( 2 ) days