CLARKE 6935456 DEVIL 7015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
DEVIL 7005 5KW Industrial Electric Fan Heater 3 Phase 400V (16A Lead Required DCL16A)
See technical informationSee documentsReferences
Clarke Power Products:6935456
Rubix:80232399

Documents
Product details : CLARKE 6935456 DEVIL 7015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
A powerful fan heater for industrial applications including workshops, factories and garages. Electrically powered producing a dry heat without condensation or odour that may be present with similar gas powered heaters.
- Features fan only plus high, medium and low heat settings with adjustable thermostatic control
- Auto cooling and overheat protection
- Strong steel construction with wheels for increased portability
- Supply: 400V/3ph – 32A
- This product is fitted with a 3-phase chassis mounted 32A 5-pin connector. A 32A rated cable with 5-pin mating connector is required
DCL16A Mains connection lead for DEVIL 7005 16A 400V 3 PHASE
- 3m length
- 5 PIN 3 PHASE plug and socket
Technical specifications
Attributes
| Electrical supply | 400 V/Hz |
|---|---|
| Type | industrial electric fan heater |
| Weight | 19.8 kg |
| Length | 512 mm |
| Width | 540 mm |
| Height | 852 mm |
| Max thermal power | 15 kW |
Show UNSPSC/ECL@SS
£ 291.48 excl. VAT
/ Each
£ 349.78 incl. VAT
- Usually arrives within 14 working days
