LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUT
Oil Filled Radiator
See technical informationSee documentsReferences
Levanté:LEVANTE-LEVRS1500T
Rubix:234A7931

Documents
Product details : LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUT
1.5kW Slimline Oil Radiator c/w Timer & (H)635 mm x (W)350 mm x (D)235 mm
Technical specifications
Attributes
| Electrical supply | 230 V/Hz |
|---|---|
| Heated surface | 15 m² |
| Type | oil filled radiator |
| Weight | 7.5 kg |
| Length | 350 mm |
| Width | 235 mm |
| Height | 635 mm |
| Max thermal power | 1.5 kW |
Show UNSPSC/ECL@SS
£ 113.28 excl. VAT
/ Each
£ 135.94 incl. VAT
- Usually arrives within 14 working days
