References
3M:7100057973
Rubix:4520816
EAN:04046719981236

Technical specifications
| Width | 25 mm |
|---|---|
| Length | 20 m |
| Material | acrylic (carrier), psa (adhesive) |
Product details : 3M 80323 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 25MMX20M
3M™ Pressure Sensitive Acrylic Plus Tape PT1100 is a 1.14 mm (0.045 in) thick, black, double-coated foam tape with a red polyethylene liner with silicone coating on both sides. This tape is designed for the attachment of automotive exterior trim parts such as body side mouldings and claddings. Developed specifically for attaching rigid exterior trim and other parts to automotive substrates, our 3M™ Acrylic Plus Tape PT1100 features a 1.14 mm acrylic foam core with two different adhesives – one for each side of the application. Liner-side adhesive is formulated for very high initial and final adhesion to scratch and mar-resistant paint systems. Non-liner-side adhesive is excellent for bonding to automotive trim and other components. The viscoelastic foam core conforms well even to complex geometries. It is engineered for stress relaxation when exposed to high stress loads, and maintains bond-line aesthetics under normal stress loads. The inconspicuous black color of 3M Acrylic Plus Tape PT1100 ensures high satisfaction among consumers. The red, 3M branded liner is silicon-coated on both sides to provide easy one-piece release and efficient tape application.
Strengths
•Proven adhesion performance to automotive paint surfaces, including the newest scratch- and mar-resistant formulations
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Black colour and low elongation properties improve the bond-line appearance of the attached part
Cold temperature impact resistance
Easy liner release
Adhesion promoter recommended for tape-to-part adhesion on plastic parts
Black color provides good bond-line appearance
Highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part adhesion to the most challenging surfaces
Black colour and low elongation properties improve the bond-line appearance of the attached part
Cold temperature impact resistance
Easy liner release
Adhesion promoter recommended for tape-to-part adhesion on plastic parts
Black color provides good bond-line appearance
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 20 m |
| Material | acrylic (carrier), psa (adhesive) |
| Thickness | 1.14 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 90.17 excl. VAT
/ Each
£ 108.20 incl. VAT
- In stock: Next day delivery