SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163
Acti9 Miniature Circuit Breaker
See technical informationReferences
Schneider Electric:A9F54163
Rubix:80291782
Product details : SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 32.23 excl. VAT
/ Each
£ 38.68 incl. VAT
- In stock: Next day delivery
