References
Schneider Electric:EZ9D16806
Rubix:224A2058
Documents
Product details : SCHNEIDER EZ9D16806 RCBO B SP 6A 30MA
6A 30mA Type B Single Module RCB
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 30.58 excl. VAT
/ Each
£ 36.70 incl. VAT
- Delivery usually within ( 2 ) days
