SCHNEIDER EZ9D16810 1+N POLE TYPE AB RCBO, 10A EZ9, 6 KA
Residual Current Device
See technical informationSee documentsReferences
Schneider Electric:EZ9D16810
Rubix:211A9110
Documents
Product details : SCHNEIDER EZ9D16810 1+N POLE TYPE AB RCBO, 10A EZ9, 6 KA
The Earth Reference Cable “FE”: enables RCD to protect users from electric shocks, even in case of supply neutral loss, neutral conductor breakage or supply voltage drop (FE= Functional Earth).
Strengths
•Protection from short-circuits
Protection of cable from overloads
Protection of persons from electric shocks by direct contact (30 mA sensitivity)
Can be fitted instead of a miniature circuit breaker for complete protection of one circuit
Protection of cable from overloads
Protection of persons from electric shocks by direct contact (30 mA sensitivity)
Can be fitted instead of a miniature circuit breaker for complete protection of one circuit
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
- Delivery usually within ( 2 ) days
