References
Bussmann:TDC180-5A
Rubix:81016222
Documents
Product details : BUSSMANN TDC180-5A 5A FUSE
This range of fuses from Cooper Bussmann are fast acting with high rapture capacity. They are suitable for various different uses, providing reliable performance and cost-effective circuit protection. They are ideal for use in plugs to protect cables from melting or catching fire if they are overloaded.
Ceramic fuses, in comparison to glass fuses, often have a higher current capacity. Ceramic fuses are popular in household applications, such as appliances. These fuses are opaque and often contain sand which is use to prevent a conductive film from forming on the fuse. Glass fuses are often the most reliable option.
Ceramic fuses, in comparison to glass fuses, often have a higher current capacity. Ceramic fuses are popular in household applications, such as appliances. These fuses are opaque and often contain sand which is use to prevent a conductive film from forming on the fuse. Glass fuses are often the most reliable option.
Strengths
High Rupturing Capacity
Fast/Medium British Plug Top
Compliant with ASTA, BS1362
Fast/Medium British Plug Top
Compliant with ASTA, BS1362
Applications
Suitable for general purpose applications like home appliances
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 5 A |
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
- In stock: Next day delivery

