LAWSON ME63 FUSE 415V 63A ME HOUSE SERVICE CUT OUT
House Service Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:ME63
Rubix:232A3335
Documents
Product details : LAWSON ME63 FUSE 415V 63A ME HOUSE SERVICE CUT OUT
63A HRC Fuse (L)57 mm x (Dia)22.23 mm
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

