LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MM
House Service Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:MF63
Rubix:234A8263
Documents
Product details : LAWSON FUSES MF63 63A HRC FUSE (L)57 MM X (DIA)30.16 MM
63A HRC Fuse (L)57 mm x (Dia)30.16 mm
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Delivery usually within ( 3 ) days

