ANSELL ACTIVARMR 43-216 WELDING COTTON HEAVY DUTY GLOVES 3243B 11 2XL

ActivArmr 43216

See technical informationSee documents

References

Ansell:43-216-11
Rubix:207A8552
Manufacturer :43216110
EAN:10076490456372
brand logo

Technical specifications

Size11
Thermal performance level (EN 407)413x4x
Main materialcotton
See all Specifications

Documents

Product details : ANSELL ACTIVARMR 43-216 WELDING COTTON HEAVY DUTY GLOVES 3243B 11 2XL


  • These industrial heat-resistant gloves provide EN12477 Type-A protection for demanding welding and thermal job tasks.
  • Suitable for stick and MIG welding, as well as torch cutting and grinding.
  • Previously known as the WorkGuard™ 43-612, these gloves offer an improved 3-dimensional thumb design that greatly increases fine dexterity for precise welding control. Premium split cowhide leather and welted seams with Kevlar® thread ensure durability in use.
  • Comforable cotton lining provides thermal insulation and extended comfort.
  • Long cuff extends protection over the forearm.
These industrial heat-resistant gloves offer high levels of durability, control and protection from heat, flame, sparks and puncture.

Strengths

  • Improved 3-dimensional thumb design for fine dexterity and control
  • Premium split cowhide leather and welted seams with Kevlar®
  • Cotton liner for enhanced protection
  • Long cuff for enhanced protection
  • Do not use in heavy-duty cut applications. The glove is not liquidproof, hence is not to be used with chemicals
  • Keep away from sources of ozone or ignition. Keep out of direct sunlight. Store in a cool and dry place

Applications

Welding, bonding, riveting|Metalworking & assembly operations|Equipment repair & maintenance

Technical specifications


Attributes
Size11
Thermal performance level (EN 407)413x4x
Main materialcotton
Contact heat resistance (EN 407)100 °C
Colouryellow
Materialcotton jersey
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
  • In stock: Next day delivery

Size