PORTWEST A520 TIG WELDERS 85 GRAIN LEATHER GAUNTLET GREY 2XL
A520 - Premium Tig Welding Gauntlet
See technical informationReferences
Portwest:A520GRRXXL
Rubix:2589026
EAN:5036108279623

Product details : PORTWEST A520 TIG WELDERS 85 GRAIN LEATHER GAUNTLET GREY 2XL
The ultimate in dexterity for welders. Soft, flexible goatskin palm with heavy duty split leather cuff. For use in type B (Tig Welding). Stitching made from para-aramid throughout. Soft, flexible goatskin palm with heavy duty split leather cuff. Para-Aramid stitching throughout for extra durability.
Standards : EN388_212XX, EN 12477 Type B Lining : Cotton
Standards : EN388_212XX, EN 12477 Type B Lining : Cotton
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | leather |
| Length | 270 mm |
| Colour | white |
| Material | goatskin |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- Usually arrives within 14 working days