ANSELL ACTIVARMR 43-217 WELDING GOATSKIN LEATHER GLOVES 2111A 9 L
ActivArmr 43217
See technical informationReferences
Ansell:43-217-9
Rubix:80379258
Manufacturer :43217090
EAN:10076490456389

Technical specifications
| Size | 9 |
|---|---|
| Thermal performance level (EN 407) | 41xx4x |
| Main material | textile |
Product details : ANSELL ACTIVARMR 43-217 WELDING GOATSKIN LEATHER GLOVES 2111A 9 L
Ansell’s ActivArmr 43-217 are our best TIG welding gloves that provide thermal protection while still allowing the user the dexterity to perform precise tasks
Our best welding glove provides users with high tactility and dexterity while keeping their hands protected and safe.
Strengths
- ActivArmr® 43-217 is a TIG welding glove that provides EN12477 Type-B protection for precise welding and thermal tasks
- Suitable for TIG welding, as well as grinding, brazing, metal fabrication and maintenance
- Provides protection from heat, flames, sparks and weld spatter
- 3-dimensional thumb design greatly increases fine dexterity for precise welding control
- Premium full grain goatskin and welted seams with para-aramid thread ensure durability in use
- Long split cowhide cuff extends protection to the forearms
Applications
Grinding|Welding|Brazing|Metal Fabrication|Maintenance|Welding, bonding, riveting|Equipment repair & maintenance|Metalworking & assembly operations
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Thermal performance level (EN 407) | 41xx4x |
| Main material | textile |
| Contact heat resistance (EN 407) | 100 °C |
| Material | gauntlet |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days