A500 - Welders Gauntlet
Size | xl |
---|---|
Thermal performance level (EN 407) | 412142 |
Main material | leather |
Size | xl |
---|---|
Thermal performance level (EN 407) | 412142 |
Main material | leather |
Contact heat resistance (EN 407) | 100 °C |
Length | 41 mm |
Colour | red |
Secondary colour | red |
Material | cow split leather, cotton |
In stock: Next day delivery