ANSELL ACTIVARMR 43-216 WELDING COTTON HEAVY DUTY GLOVES 3243B 10 XL
ActivArmr 43216
See technical informationSee documentsReferences
Ansell:43-216-10
Rubix:4523514
Manufacturer :43216100
EAN:0076490456368

Technical specifications
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 413x4x |
| Main material | leather |
Documents
Product details : ANSELL ACTIVARMR 43-216 WELDING COTTON HEAVY DUTY GLOVES 3243B 10 XL
- These industrial heat-resistant gloves provide EN12477 Type-A protection for demanding welding and thermal job tasks.
- Suitable for stick and MIG welding, as well as torch cutting and grinding.
- Previously known as the WorkGuard™ 43-612, these gloves offer an improved 3-dimensional thumb design that greatly increases fine dexterity for precise welding control. Premium split cowhide leather and welted seams with Kevlar® thread ensure durability in use.
- Comforable cotton lining provides thermal insulation and extended comfort.
- Long cuff extends protection over the forearm.
These industrial heat-resistant gloves offer high levels of durability, control and protection from heat, flame, sparks and puncture.
Strengths
- Improved 3-dimensional thumb design for fine dexterity and control
- Premium split cowhide leather and welted seams with Kevlar®
- Cotton liner for enhanced protection
- Long cuff for enhanced protection
- Do not use in heavy-duty cut applications. The glove is not liquidproof, hence is not to be used with chemicals
- Keep away from sources of ozone or ignition. Keep out of direct sunlight. Store in a cool and dry place
Applications
Welding, bonding, riveting|Metalworking & assembly operations|Equipment repair & maintenance
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 413x4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
| Length | 415 mm |
| Colour | yellow |
| Material | split cowhide leather, cotton, kevlar® (liner) |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- In stock: Next day delivery






