PORTWEST A520 TIG WELDERS 85 GRAIN LEATHER GAUNTLET GREY XL

A520 - Premium Tig Welding Gauntlet

See technical informationSee documents

References

Portwest:A520GRRXL
Rubix:2589025
EAN:5036108265251
brand logo
brand logo
brand logo

Technical specifications

Sizexl
Thermal performance level (EN 407)413x3x
Main materialleather
See all Specifications

Documents

Product details : PORTWEST A520 TIG WELDERS 85 GRAIN LEATHER GAUNTLET GREY XL


The ultimate in dexterity for welders. Soft, flexible goatskin palm with heavy duty split leather cuff. For use in type B (Tig Welding). Stitching made from para-aramid throughout. Soft, flexible goatskin palm with heavy duty split leather cuff. Para-Aramid stitching throughout for extra durability.
Standards : EN388_212XX, EN 12477 Type B Lining : Cotton
brand logo
brand logo

Technical specifications


Attributes
Sizexl
Thermal performance level (EN 407)413x3x
Main materialleather
Contact heat resistance (EN 407)100 °C
Length65 mm
Colourgrey
Materialgoatskin, cow split leather
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
  • In stock: Next day delivery

Size