TRAFFIGLOV TG1180 TIG WELDING GAUNTLET RED 2122X 13/4XL
PREMIUM TIG WELDING GLOVE TG1180
See technical informationSee documentsReferences
TraffiGlove:TG1180-13
Rubix:406A5103
Manufacturer :TG1180-13


Technical specifications
| Size | 13 |
|---|---|
| Thermal performance level (EN 407) | 4 1 2 1 4 x |
| Main material | leather |
Documents
Product details : TRAFFIGLOV TG1180 TIG WELDING GAUNTLET RED 2122X 13/4XL
Technical specifications
Attributes
| Size | 13 |
|---|---|
| Thermal performance level (EN 407) | 4 1 2 1 4 x |
| Main material | leather |
| Colour | white |
| Material | palm & knuckle: premium grade goat leather cuff: premium grade cow leather |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days