GISS 867733 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 10
G-WELD TIG PREMIUM 2 GLOVES
See technical informationSee documentsReferences
GISS:867733
Rubix:200A3698
EAN:3660338216572






Technical specifications
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 41xx4x |
| Main material | leather |
Documents
Product details : GISS 867733 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 10
EN 388 standard.
Goat grain leather gloves with cowhide split cuff. Heat-resistant welding gloves. Palm thickness 0.7-0.8 mm, full-grain goat leather - top quality, reinforced seams, elasticated tightening at wrist.
High-quality protection, good fingertip sensitivity, flexible, durable, good fit. Elasticated tightening at wrist. Safety cuff. Sewn entirely from Kevlar® thread.
Packaging: 10 pairs / Box of 60 pairs.
Goat grain leather gloves with cowhide split cuff. Heat-resistant welding gloves. Palm thickness 0.7-0.8 mm, full-grain goat leather - top quality, reinforced seams, elasticated tightening at wrist.
High-quality protection, good fingertip sensitivity, flexible, durable, good fit. Elasticated tightening at wrist. Safety cuff. Sewn entirely from Kevlar® thread.
Packaging: 10 pairs / Box of 60 pairs.
EN388 :2016 +A1 :2018 2122X / EN407 :2020 412X4X
Strengths
High-quality, reinforced seams and elasticated wrist fastening for maximum protection, sensitivity, flexibility, durability and fit.
Applications
Heat-resistant welding.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 41xx4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
| Colour | yellow |
| Material | goat's grain leather / cow split leather |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- In stock: Next day delivery