ANSELL ACTIVARMR 78-202 COLD PVC GLOVES 312XB 9 L

ActivArmr 78202

See technical information
References
Ansell:78-202-9
Rubix:80146191
Manufacturer :78202090
EAN:10076490440425
brand logo
Technical specifications
Size9
Length260 mm
Main materialpvc
See all Specifications

Product details : ANSELL ACTIVARMR 78-202 COLD PVC GLOVES 312XB 9 L


  • VersaTouch thermal insulating gloves are ideal to keep hands warm in food processing and service applications
  • The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work environments
  • Can be used for a wide range of food processing applications
  • Micro dot coated palm for increased grip and abrasion resistance
  • Individual pair or bulk packaging available
Thermal insulating gloves for food applications.

Strengths

  • The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work
  • Acrylic liner offers protection from cold without sacrificing dexterity
  • Micro dot coated palm for increased grip and abrasion resistance in food and cold weather applications

Applications

Cold Storage|Outdoor Winter Use|Cutting up food|All food processing applications that have food contact

Technical specifications


Attributes
Size9
Length260 mm
Main materialpvc
Materialpvc
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
  • Usually arrives within 14 working days

Size

Length

Select variants (2)