ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 9

AlphaTec 87-900

See technical informationSee documents

References

Ansell:87-900-9
Rubix:123A6852
Manufacturer :87900090
EAN:0076490442903
brand logo

Technical specifications

Size9
Length325 mm
Chemical protection valueaklnpt
See all Specifications

Documents

Product details : ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 9


  • Latex neoprene blend for reliable protection against a very wide range of chemicals
  • Strong and durable with excellent wet and dry grip
  • Quality flock lining in pure cotton to reduce risk of skin irritation
  • AQL 0.65
Bi-colour double dipped natural rubber & neoprene glove,with flocked lining.

Strengths

  • Heavy duty with 0.68 mm / 27 mils thickness
  • Bi-color with natural rubber and neoprene
  • 100% cotton flock lining

Applications

Maintenance of plant and machines|Laboratory maintenance and clean up|Janitorial use|Chemical Handling

Technical specifications


Attributes
Size9
Length325 mm
Chemical protection valueaklnpt
Main materiallatex
Packaging12 pairs bag;12 bag carton
Colourgreen
Thickness0.68 mm
Materialdouble-dipped rubber;neoprene
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
  • Usually arrives within 14 working days

Size