ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
AlphaTec 39-122
See technical informationSee documentsReferences
Ansell:39-122 09
Rubix:321327
Manufacturer :39122090
EAN:0076490497651




Documents
Product details : ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
- Provides heavy duty mechanical and chemical protection for a wide variety of work environments and offers optimum comfort, thanks to its natural shape that makes it well-suited for use with long-lasting tasks.
A reinforced nitrile glove, combining the durability and chemical resistance of nitrile, with the added strength and comfort of an interlock knit cotton liner.
Strengths
- Compliant with USA FDA food handling requirements
- Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort
- Rugged glove with chemical protection
- Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity
Applications
Oil, fluids and filter change|Handling materials with sharp or rough edges|Applying finish to materials, products |Adjusting panels parts components|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Size | 9 |
| Length | 310 mm |
| Chemical protection value | jkt |
| Main material | cotton |
| Packaging | 12 pairs per bag / 6 bags per carton |
| Colour | green |
| Material | interlock cotton / nitrile |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Delivery usually within ( 11 ) days