ANSELL ALPHATEC 23-200 CHEMICAL PVC MED DUTY GLOVES 3121B 10 XL
AlphaTec 23200
See technical informationReferences
Ansell:23-200-10
Rubix:394A3292
Manufacturer :23200100
EAN:0076490441531

Product details : ANSELL ALPHATEC 23-200 CHEMICAL PVC MED DUTY GLOVES 3121B 10 XL
- Soft PVC coated glove, maintaining dexterity and pliability even at at low temperatures.
- Dipped rough finish makes handling wet and slippery materials easier and safer.
Comfortable, PVC glove with good dexterity and pliability even at low temperatures.
Strengths
- Rough sandblast finish provide good wet-grip
- Medium duty glove
- 13 gauge knitted cotton liner
- Compliant with FDA & EU food handling requirements
Applications
Defeathering and skinning|Primary cutting|Deboning|Chemical Handling|Janitorial use
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 300 mm |
| Chemical protection value | klt |
| Main material | pvc |
| ESD | no |
| Colour | blue |
| Thickness | 1.65 mm |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days