ActivArmr 80658
Logistic Weight | 151 g |
---|---|
Size | 8 |
Cutting resistance level | E |
Main material | Cotton |
Food contact | No |
Abrasion resistance level | X |
Coating | Latex |
Cuff style | Long Knitwrist |
Type | Glove |
Material | Stainless steel, Nylon, Glass fiber, Cotton, Kevlar® |
In stock: Next day delivery