ANSELL HYFLEX 11-738 CUT PU & NITRILE GLOVES 4X42C 9 L
HyFlex 11738
See technical informationSee documentsReferences
Ansell:11-738 09
Rubix:204A3294
Manufacturer :11738090
EAN:10076490448964






Documents
Product details : ANSELL HYFLEX 11-738 CUT PU & NITRILE GLOVES 4X42C 9 L
- INTERCEPT Cut Resistance Technology for extreme cut protection
- FORTIX™ Technology for extended product use life and increased protection with up to 12x* more durability in the thumb crotch region versus unreinforced glove equivalents.
- Made with water-based polyurethane for enhanced comfort and dexterity
- Solvent-free
- Oeko-Tex® 100 Certified
Tough Protection with Targeted Reinforcement.
Strengths
- Unique combination of INTERCEPT Technology® yarn, Nylon, Lycra®, and glass fiber
- Ultra strong fibers provide extreme resistance against cuts and burrs
- Reinforced thumb crotch for increased protection & extended use life
- Oeko-Tex® 100 approved
- Silicone free
Applications
Handling of sharp-edged objects, pre-assembling, cutting of small dry or lightly oiled parts and maintenance|Handling of glass sheets, sharpedged objects|Handling of metal sheets, cutting of dry, painted or galvanised pieces
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | d |
| Main material | fiber glass |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | fiber glass|hppe|polyester|spandex |
Show UNSPSC/ECL@SS
£ 14.78 excl. VAT
/ Each
£ 17.74 incl. VAT
- Usually arrives within 14 working days