PORTWEST A622 CUT C13 PU GLOVES 4X43C GREY XL

A622 - MR Cut PU Palm Glove

See technical informationSee documents
References
Portwest:A622G7RXL
Rubix:2589045
EAN:5036108217090
brand logo
brand logo
brand logo
Technical specifications
Typeglove
Sizexl
Cutting resistance levela
See all Specifications
Documents

Product details : PORTWEST A622 CUT C13 PU GLOVES 4X43C GREY XL


Level C cut resistant glove for protection against cuts and sharp objects. Seamless liner for added comfort and dexterity. EN407 contact heat level 1 provides short term protection against temperatures up to 100°Smooth PU coating for increased abrasion resistance. Superb abrasion and tear resistance. Palm dipped to increase dexterity and ventilation. Medium risk cut protection. 13 gauge liner for a perfect fit. Retail bag which aids presentation for retail sales. 100% Breathable seamless liner.
Standard : EN388_4X43C, EN407_X1XXXX
Colour : Grey
brand logo
brand logo

Technical specifications


Attributes
Typeglove
Sizexl
Cutting resistance levela
Main materialhppe
Abrasion resistance level4
Coating of the glovespolyurethane
Length260 mm
Colourgrey
Materialhppe;glass fiber;elastic;pu
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)