GISS 895981 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 11


G-SOFT CUT PU F Gloves

References
giss:895981
rubix:261A4349
ean:3660338482939
brand logo
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelF
Main materialHPPE
See all Specifications

Product details : GISS 895981 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 11


Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry environments.
Individual pair / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Size11
Cutting resistance levelF
Main materialHPPE
Food contactNo
Usage environmentDry
ESDNo
CoatingPolyurethane
TypeGlove
MaterialHDPE fiber
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
  • Usually arrives within 14 working days