ANSELL ACTIVARMR 80-813 ELECTRICAL CUT NEOPRENE GLOVES 2X42C 10 XL
ActivArmr 80813
See technical informationReferences
Ansell:80-813 10
Rubix:2518989
Manufacturer :80813100
EAN:10076490028357

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | neoprene |
| Abrasion resistance level | 2 |
Product details : ANSELL ACTIVARMR 80-813 ELECTRICAL CUT NEOPRENE GLOVES 2X42C 10 XL
- These work gloves offer arc flash resistance, flame resistance, and high cut protection in a comfortable ergonomic design
- These flame-resistant work gloves offer an industry-leading Arc Flash Hazard/Risk Category 2 design that helps protect workers against electrical arc flash hazards
- Exclusive Dupont™ Kevlar® composite yarn provides exceptional cut resistance for safe handling of sharp objects
- Soft foam coating and ergonomic design for outstanding flexibility and a secure grip in a variety of work environments
Strengths
- Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
- Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
- EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
- Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
- Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and safety performance
- Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
- Also available in vend pack
Applications
Job tasks with potential for arc-flash or flash-flame exposure|De-energized electrical equipment panels|Electrical equipment operation and switching_NFPA 70E_|Facility and machinery maintenance|Handling sharp metal or objects
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Size | 10 |
| Coating of the gloves | neoprene |
| Abrasion resistance level | 2 |
| Main material | para-aramid |
Show UNSPSC/ECL@SS
£ 17.34 excl. VAT
/ Each
£ 20.81 incl. VAT
- In stock: Next day delivery