POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 7 PK1

Polyflex® Grip

See technical informationSee documents
References
Polyco Healthline:800GR-7
Rubix:2518878
Manufacturer :8007GR
brand logo
brand logo
brand logo
Technical specifications
Size7
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications
Documents

Product details : POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 7 PK1


Seamless nylon glove with foamed nitrile dotted palm coating. Grip: The foamed nitrile coating channels oils and liquids away from the surface, ensuring superb wet grip. Nitrile Dots: Nitrile dots on the palm coating provides extra wet and dry grip.
Durable: Coating offers outstanding abrasion resistance for longevity and durability. Comfort: The seamless knitted nylon liner offers excellent breathability, comfort and a close fit. Knit Wrist: Elasticated knit wrist provides a secure fit and keeps hands free from dirt and debris.
Standards : EN388_4122X, EN407_X1XXXX
brand logo
brand logo

Technical specifications


Attributes
Size7
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Materialnylon
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)