TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
Synthetic leather glove TEGERA 9123
See technical informationSee documentsReferences
Tegera:9123-10
Rubix:80987613
EAN:7392626070035




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyester |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA® 9123, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, polyester, Cat. II, reinforced seams, chrome free, for assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Precision assembly, assembly, machine operation work, public works building, frame work, installation work, HVAC installation work, construction work, soil preparation work, engineering work, transport, driver machinery, warehouse work, airport work, mining work, woodworking, forestry work, agricultural work, gardening, work in the paper industry.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyester |
| Abrasion resistance level | 1 |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 19.76 excl. VAT
/ Each
£ 23.71 incl. VAT
- Usually arrives within 14 working days