TEGERA 515 SYNTHETIC LEATHER GLOVE 8 M
Assembly gloves 515 TEGERA®
See technical informationSee documentsReferences
Tegera:515-8
Rubix:386A1043
EAN:7392626070431


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Documents
Product details : TEGERA 515 SYNTHETIC LEATHER GLOVE 8 M
Assembly glove made of stretchy synthetic leather, making it highly flexible and responsive. Flocked interior makes the glove soft, and it is easy to put on and take off thanks to the elastic band. Excellent grip due to the patterned material in the palm, which also covers the index finger and fingertips for additional durability. Suitable for assembly work in areas such as plumbing, electrical work, carpentry, and warehouses.
Assembly glove made of stretchy synthetic leather, highly flexible and responsive.
Strengths
Chrome free, Reinforced index finger, Breathable back, Reinforced fingertips
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | polyurethane |
| Material | polyurethane/nylon/polyester |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days