ANSELL RIG0011Y ACTIVARMR CLASS 00 ELECTRICIAN GAUNTLETS YEL SIZE 10


ActivArmr

References
ansell:RIG0011Y 10
rubix:228A9338
manufacturer :RIG0011Y100
ean:0076490104191
brand logo
brand logo
Technical specifications
Size10
Main materialLatex
See all Specifications

Product details : ANSELL RIG0011Y ACTIVARMR CLASS 00 ELECTRICIAN GAUNTLETS YEL SIZE 10


  • Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity

  • Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue

  • The generous flared cuff allows room for clothing

  • The design also features a smooth-finish for easy donning and doffing.

  • Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)

  • Applications with risk of touch voltage AC maximum 500 V (DC maximum 750)


Ultimate fit, comfort and performance for electrical workers' safety and protection.

Strengths

  • Performance Profile comfort
  • Natural Rubber Latex for ultimate durability and flexibility
  • Ergonomically-designed hand at rest shape for less hand fatigue
  • Generous flared cuff allows room for clothing and improves ventilation
  • Case hardened finish provides smoother surface for easy donning and doffing performance and protection
  • Product meets all applicable NFPA, OSHA and CSA standards
  • Environmentally-Friendly
  • Proprietary dipping process
  • ISO 14001 certified manufacturing facility
  • Electrical Glove Class 00 offers arc flash protection Class 1 in accordance with EN 61482-1-2

Applications

Applications with risk of touch voltage|Electrical Contractors|Hybrid engine manufacturing and repair|Maintenance Repairs and Operations in all industrial environments (MRO)|Mass Transit Repair and Maintenance|Power maintenance, repair & transmission|Telecom repair near electrical wires

Technical specifications


Attributes
Size10
Main materialLatex
Class0
MaterialNatural Rubber Latex
Show UNSPSC/ECL@SS
£ 52.14 excl. VAT
/ Each
£ 62.57 incl. VAT
  • Usually arrives within 14 working days