ANSELL ACTIVARMR RIG014Y ELECTRICAL LATEX GLOVES 3121A 9 L
ActivArmr
See technical informationSee documentsReferences
Ansell:RIG014Y-9
Rubix:210A6684
Manufacturer :RIG014Y090
EAN:10076490104891

Documents
Product details : ANSELL ACTIVARMR RIG014Y ELECTRICAL LATEX GLOVES 3121A 9 L
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue
- The generous flared cuff allows room for clothing
- The design also features a smooth-finish for easy donning and doffing
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
- Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
Ultimate fit, comfort and performance for electrical workers’ safety and protection.
Strengths
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
- Electrical Glove Class 0 offers arc flash protection Class 1 in accordance with EN 61482-1-2
Applications
Applications with risk of touch voltage|Electrical Contractors|Hybrid engine manufacturing and repair|Maintenance Repairs and Operations in all industrial environments (MRO)|Mass Transit Repair and Maintenance|Power maintenance, repair & transmission|Telecom repair near electrical wires
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Main material | latex |
| ESD | yes |
| Material | natural latex rubber;ppe (ergonomic design) |
| Coating of the gloves | rubber |
| Colour | yellow |
| Class | 0 |
Show UNSPSC/ECL@SS
£ 57.25 excl. VAT
/ Each
£ 68.70 incl. VAT
- In stock: Next day delivery