References
SMC:D-A93Z
Rubix:133A1575
Manufacturer :D-A93Z
EAN:3618035637961




Technical specifications
| Type | a93 |
|---|---|
| Execution | lead wire length: z (5 m) |
| Min. tension | 24 V |
Documents
Product details : SMC D-A93Z AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A93 (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Model: A93 (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | a93 |
| Execution | lead wire length: z (5 m) |
| Min. tension | 24 V |
| Max. tension | 100 V |
Show UNSPSC/ECL@SS
£ 29.46 excl. VAT
/ Each
£ 35.35 incl. VAT
- In stock: Next day delivery