References
SMC:D-P5DW
Rubix:119A6377

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | d-p5dw |
| Min. tension | 24 V |
Product details : SMC D-P5DW AUTO-SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 6 to 40mA.
•Applicable Actuator Series: CDA1, CDQ2, MK, MK2, MDU.
Lead Wire Length: 0.5 m
•Application Load: 24V DC Relay/PLC.
•Load current: 6 to 40mA.
•Applicable Actuator Series: CDA1, CDQ2, MK, MK2, MDU.
Lead Wire Length: 0.5 m
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Type | solid state auto switch |
| Execution | d-p5dw |
| Min. tension | 24 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Delivery usually within ( 4 ) days