SMC D-Y59BSAPC PRE-WIRED CONNECTOR


Auto Switch

References
smc:D-Y59BSAPC
rubix:233A1017
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-Y59
Min. tension24 V
See all Specifications

Product details : SMC D-Y59BSAPC PRE-WIRED CONNECTOR


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: Y59B--Solid State, General Purpose, 2 Wire, Grommet, In-line
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: APC (M8-3 Pin)

Technical specifications


Attributes
Logistic Weight13 g
TypeAuto Switch
ExecutionD-Y59
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
  • Delivery usually within ( 4 ) days