SMC D-F8NL AUTO SWITCH


Actuator Accessories

References
smc:D-F8NL
rubix:134A1415
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-F
See all Specifications

Product details : SMC D-F8NL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.

Model: F8N (3-wire, NPN)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight31 g
TypeAuto Switch
ExecutionD-F
Show UNSPSC/ECL@SS
£ 49.70 excl. VAT
/ Each
£ 59.64 incl. VAT
  • Delivery usually within ( 4 ) days