SMC D-Y7BAL AUTO SWITCH

Switch Series D-

See technical informationSee documents

References

SMC:D-Y7BAL
Rubix:119A8550
Manufacturer :D-Y7BAL
EAN:3618036131574
brand logo

Technical specifications

Typeauto switch
Executiond
Min. tension10 V
See all Specifications

Documents

Product details : SMC D-Y7BAL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Power voltage: 24V DC (10 to 28V DC).
•Load current: 5 to 40mA.
•Applicable Actuator Series: CXS, MGQ, MVGQ, MGP, RSH.

Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight45 g
Typeauto switch
Executiond
Min. tension10 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension28 V
Operating voltage24 V
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • Delivery usually within ( 4 ) days