FESTO 553744 POSITION TRANSMITTER SMAT-8M-U-E-0,3-M8D
SMAT Position Transmitter
See technical informationSee documentsReferences
Festo:SMAT-8M-U-E-0,3-M8D
Rubix:119A9280
Manufacturer :553744
EAN:4052568197711

Technical specifications
| Type | position transmitter |
|---|---|
| Execution | design for t-slot |
| Min. tension | 15 V |
Documents
Product details : FESTO 553744 POSITION TRANSMITTER SMAT-8M-U-E-0,3-M8D
Position transmitter SMAT-8M-U-E-0,3-M8D With integrated signal processing, analogue electrical outputs and visual operational state indication. Is mounted in the T slot. Design=for T-slot, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant, Materials note=(* Conforms to RoHS, * Halogen-free)
Technical specifications
Attributes
| Type | position transmitter |
|---|---|
| Execution | design for t-slot |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 96.61 excl. VAT
/ Each
£ 115.93 incl. VAT
- Delivery usually within ( 2 ) days