References
SMC:D-G5BAZ
Rubix:119A7076
Manufacturer :D-G5BAZ
EAN:3618035636476

Documents
Product details : SMC D-G5BAZ AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CG5, CDG1, MGG, CDA1, CDBA1, CDV3, CDVS1, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Lead Wire Length: Z (5 m)
•Application Load: 24V DC Relay/PLC.
•Load current: 5 to 40mA.
•Applicable Actuator Series: CG5, CDG1, MGG, CDA1, CDBA1, CDV3, CDVS1, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x14x14 mm |
|---|---|
| Logistic Weight | 154 g |
| Type | auto switch |
| Execution | d-g |
| Min. tension | 10 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 79.96 excl. VAT
/ Each
£ 95.95 incl. VAT
- Delivery usually within ( 4 ) days