SMC D-M9BAVL AUTO SWITCH

Switch Series D-M9

See technical informationSee documents

References

SMC:D-M9BAVL
Rubix:120A0026
Manufacturer :D-M9BAVL
EAN:3618035635349
brand logo

Technical specifications

Typesolid state auto switch
Executiond
Min. tension24 V
See all Specifications

Documents

Product details : SMC D-M9BAVL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9BAV (2-wire)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight38 g
Typesolid state auto switch
Executiond
Min. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension24 V
£ 57.65 excl. VAT
/ Each
£ 69.18 incl. VAT
  • Delivery usually within ( 4 ) days