References
SMC:D-F5PSDPC
Rubix:120A0419
Manufacturer :D-F5PSDPC

Technical specifications
| Type | solid state auto switch |
|---|---|
| Execution | d-f5 |
| Min. tension | 5 V |
Product details : SMC D-F5PSDPC PRE-WIRED CONNECTOR
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: F5P--Solid State, General Purpose, 3 Wire PNP, Grommet, In-line
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rail Mount: None
Band Mount: None
Tie-rod Mount: F5P--Solid State, General Purpose, 3 Wire PNP, Grommet, In-line
Direct Mount: None
Rotary Actuator Mount: None
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Connector Type: DPC (M12-4 Pin)
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Type | solid state auto switch |
| Execution | d-f5 |
| Min. tension | 5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 45.34 excl. VAT
/ Each
£ 54.41 incl. VAT
- Delivery usually within ( 19 ) days