SMC D-C73CN AUTO SWITCH


Switch Series D-

References
smc:D-C73CN
rubix:119A9830
brand logo
brand logo
Technical specifications
Typeauto switch
Executiond-c
Max. tension24Ā V
See all Specifications

Product details : SMC D-C73CN AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.

Technical specifications


Attributes
Logistic Weight9Ā g
Typeauto switch
Executiond-c
Max. tension24Ā V
Show UNSPSC/ECL@SS
Ā£ 23.11 excl. VAT
/ Each
Ā£ 27.73 incl. VAT
  • Delivery usually within ( 4 ) days