References
SMC:D-Z73Z
Rubix:120A0310
Manufacturer :D-Z73Z
EAN:3618036130980

Technical specifications
| Type | z73 |
|---|---|
| Execution | lead wire length: z (5 m) |
| Min. tension | 24 V |
Documents
Product details : SMC D-Z73Z AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: MGQ, MVGQ, MGP, CXS, RSH, MY1B, MY1M, MY1C, CY1R, MY1H, ML2B, MGF, CY1H.
Model: Z73 (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: Z (5 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: MGQ, MVGQ, MGP, CXS, RSH, MY1B, MY1M, MY1C, CY1R, MY1H, ML2B, MGF, CY1H.
Model: Z73 (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: Z (5 m)
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Type | z73 |
| Execution | lead wire length: z (5 m) |
| Min. tension | 24 V |
| Max. tension | 100 V |
Show UNSPSC/ECL@SS
£ 25.56 excl. VAT
/ Each
£ 30.67 incl. VAT
- Delivery usually within ( 4 ) days