References
Camozzi:VSC 544-1/4
Rubix:120A2598
Manufacturer :VSC 544-1/4

Documents
Product details : CAMOZZI QUICK EXHST VALVE VSC 544-1/4
Series VSC and VSO quick exhaust valves are commonly used to increase the speed of cylinders or for rapid depressurisation of tanks containing compressed air.
Technical specifications
Attributes
| Max. temperature | 80 °C |
|---|---|
| Min. temperature | 0 °C |
| Type of fluid | filtered air (without lubricant) |
| Material | brass (body) |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- Usually arrives within 14 working days
