SMC AS32Q-03-08 AIR SAVING SPEED CONTROLLER


Actuators - With Rapid Supply and Exhaust Function - AS-Q

References
smc:AS32Q-03-08
rubix:239A3179

Product details : SMC AS32Q-03-08 AIR SAVING SPEED CONTROLLER


Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.

Port Size: 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 28.75 excl. VAT
/ Each
£ 34.50 incl. VAT
  • Delivery usually within ( 21 ) days