References
Sandvik Coromant:A2B14-40 40 100
Rubix:317A5511
Manufacturer :8297061
EAN:7323226968347


Technical specifications
| Type of attachment | mas-bt 403-adapter to er-collet holder |
|---|---|
| Pincer/pliers | bt40 |
Product details : SANDVIK A2B14-4040100 SOLID HOLDING TOOL 8297061
MAS-BT 403 Adapter to ER Collet Chuck
Technical specifications
Attributes
| Type of attachment | mas-bt 403-adapter to er-collet holder |
|---|---|
| Pincer/pliers | bt40 |
| Diameter | 41 mm |
| Clamping range | 26 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 141.83 excl. VAT
/ Each
£ 170.20 incl. VAT
- Usually arrives within 14 working days