Accessories for rotary attachments
Filter Options
CATEGORIES
other accessories for rotary attachments (118)
bushes (70)
extension(s) (1)
Brand
3m
(1)
draper
(11)
draper expert
(8)
elora
(3)
facom
(1)
giss cutline
(1)
ltl linear tools
(1)
146 Product(s) with 189 variant(s):
3M 82455 ROLOC SHANK 6MMX1/4
- 3m:82455
- rubix:1016123
- manufacturer :7000045678
- ean:00051144824557
- In stock: Next day delivery
- Threading:1/4 in - 20
- Use:disc pad;die grinder;disc sander
£ 2.04 excl. VAT
/ Each
CUTLINE PULL STUD THROUGH COOLANT MAS/BT BT40 M16 45DEG 869068
- giss cutline:869068
- rubix:869068
- ean:3660338228414
- In stock: Next day delivery
- For taper:bt40
- Type:zipper
£ 7.28 excl. VAT
/ Each
DRAPER 32604 3PC S/GRIP STUBBY S.DRIVER SET
- draper:32604
- rubix:382A0957
- manufacturer :32604
- ean:5010559326044
- Delivery usually within ( 7 ) days
- For mandrel diameter:6 mm
- Thickness:38 mm
£ 4.74 excl. VAT
/ Each
ROHM 17077 DRIFT DIN 317 MT 3 266-03
- röhm:17077
- rubix:257A3302
- ean:4019208002644
- Usually arrives within 14 working days
- Taper shank:cm3
£ 6.70 excl. VAT
/ Each
DRAPER 64253 1/4'' HEX DRIVE 3MM X 50MM PK2
- draper:64253
- rubix:270A1762
- manufacturer :64253
- Delivery usually within ( 7 ) days
- For mandrel diameter:3 mm
- Thickness:50 mm
£ 1.18 excl. VAT
/ Each
1-2MT OIL TOUGHENED DRILL SLEEVES
- ltl linear tools:MT 201
- rubix:4539361
- Usually arrives within 14 working days
- Total length:98 mm
£ 7.56 excl. VAT
/ Each
SANDVIK PS-I50C-75-001 7079824
- sandvik coromant:PS-I50C-75-001
- rubix:287A0527
- manufacturer :7079824
- ean:7323221180614
- Usually arrives within 14 working days
- For taper:75°
- Type:sandvik ps-i50c-75-001 7079824
£ 35.23 excl. VAT
/ Each
OMEGAPROD OM30204 FES1 M5 (6X4.9) SIZE 1 TAP ADAPTOR WITH CLUTCH
- omega products:OM30204
- rubix:294A0218
- Usually arrives within 14 working days
- Inner diameter:6 mm
- Tail diameter:19 mm
£ 50.64 excl. VAT
/ Each
DRAPER 64244 1/4'' HEX DRIVE 2MM X 50MM PK2
- draper:64244
- rubix:270A1765
- manufacturer :64244
- Delivery usually within ( 7 ) days
- For mandrel diameter:2 mm
- Thickness:50 mm
£ 1.18 excl. VAT
/ Each
SANDVIK 5692061-01 SPARE PARTS/ACCESSORIES 6288698
- sandvik coromant:5692 061-01
- rubix:320A3226
- manufacturer :6288698
- Usually arrives within 14 working days
- Type:nut 5692 061-01
£ 2.87 excl. VAT
/ Each
2607842-SVIK NUT
- sandvik coromant:260.7-842
- rubix:1026856
- manufacturer :5757493
- Usually arrives within 14 working days
- Type:nut 260.7-842
£ 10.17 excl. VAT
/ Each
SANDVIK 5534021-03 SPARE PARTS/ACCESSORIES 8327020
- sandvik coromant:5534 021-03
- rubix:318A4142
- manufacturer :8327020
- ean:7323227089508
- Usually arrives within 14 working days
- Type:nut
£ 15.85 excl. VAT
/ Each
553402101-SVIK SPARES/ACCESSORIES
- sandvik coromant:5534 021-01
- rubix:1032467
- manufacturer :5763384
- Usually arrives within 14 working days
- Type:nut 5534 021-01
£ 17.63 excl. VAT
/ Each
SANDVIK 5534021-02 SPARE PARTS/ACCESSORIES 5763385
- sandvik coromant:5534 021-02
- rubix:319A9669
- manufacturer :5763385
- Usually arrives within 14 working days
- Type:nut vk 5534 021-02
£ 17.63 excl. VAT
/ Each
OMEGAPROD OM20212 BBB 32 / 16 / 65 BUSH D32 D116 FORM A SLOTTED
- omega products:OM20212
- rubix:293A9977
- Usually arrives within 14 working days
- Total length:65 mm
£ 25.30 excl. VAT
/ Each
OMEGAPROD OM33024 SC32 16MM STRAIGHT SHANK COLLET
- omega products:OM33024
- rubix:293A9393
- Usually arrives within 14 working days
- Total length:16 mm
£ 26.03 excl. VAT
/ Each
SANDVIK PS-I40C-75-002 PULL STUD 7079823
- sandvik coromant:PS-I40C-75-002
- rubix:258A3175
- manufacturer :7079823
- ean:7323221180607
- Usually arrives within 14 working days
- For taper:75°
- Type:sandvik ps-i40c-75-002 pull stud 7079823
£ 27.13 excl. VAT
/ Each
SANDVIK PS-V40C-45-005 PULL STUD 7079857
- sandvik coromant:PS-V40C-45-005
- rubix:263A8204
- manufacturer :7079857
- ean:7323221180942
- Usually arrives within 14 working days
- For taper:45°
- Type:sandvik ps-v40c-45-005 pull stud 7079857
£ 27.13 excl. VAT
/ Each
SANDVIK PS-I40C-75-001 PULL STUD 7079821
- sandvik coromant:PS-I40C-75-001
- rubix:204A0765
- manufacturer :7079821
- ean:7323221180584
- Usually arrives within 14 working days
- For taper:din 40
- Type:sandvik ps-i40c-75-001 pull stud 7079821
£ 27.13 excl. VAT
/ Each
SANDVIK PS-I50C-45-003 SPARE PARTS/ACCESSORIES 7079846
- sandvik coromant:PS-I50C-45-003
- rubix:318A8826
- manufacturer :7079846
- ean:7323221180836
- Usually arrives within 14 working days
- For taper:45°
- Type:sandvik ps-i50c-45-003 spare parts/accessories 7079846
£ 35.23 excl. VAT
/ Each
SANDVIK PS-V40-90-001 SPARE PARTS/ACCESSORIES 7079851
- sandvik coromant:PS-V40-90-001
- rubix:318A8841
- manufacturer :7079851
- ean:7323221180881
- Usually arrives within 14 working days
- For taper:cat 40
- Type:sandvik ps-v40-90-001 spare parts/accessories 7079851
£ 35.23 excl. VAT
/ Each
SANDVIK PS-B40-90-001 SPARE PARTS/ACCESSORIES 7079786
- sandvik coromant:PS-B40-90-001
- rubix:318A8770
- manufacturer :7079786
- ean:7323221180232
- Usually arrives within 14 working days
- For taper:90°
- Type:sandvik ps-b40-90-001 spare parts/accessories 7079786
£ 35.23 excl. VAT
/ Each
SANDVIK PS-B40C-60-001 7079828
- sandvik coromant:PS-B40C-60-001
- rubix:287A0528
- manufacturer :7079828
- ean:7323221180652
- Usually arrives within 14 working days
- For taper:30°
- Type:sandvik ps-b40c-60-001 7079828
£ 35.23 excl. VAT
/ Each
SANDVIK PS-V40C-45-002 SPARE PARTS/ACCESSORIES 7079853
- sandvik coromant:PS-V40C-45-002
- rubix:318A8846
- manufacturer :7079853
- ean:7323221180904
- Usually arrives within 14 working days
- For taper:45°
- Type:sandvik ps-v40c-45-002 spare parts/accessories 7079853
£ 35.23 excl. VAT
/ Each
24 items of 146






















