Spray cooling and lubrication systems, pumps

Filter Options
CATEGORIES
  • low-pressure spray-lubrication (62)
  • other watering and lifting systems (31)
  • Brand
  • clarke power products
    (5)
  • draper
    (24)
  • draper expert
    (1)
  • giss cutline
    (36)
  • grundfos
    (1)
  • imi norgren
    (1)
  • loc-line
    (25)
  • 80 Product(s) with 94 variant(s):

    Relevance
    brand logobrand logo

    CUTLINE 865020 LOT OF 20 SEGMENTS 1/4 EASY COOL EASYCOOL 1/4

    • giss cutline:865020
    • rubix:216A9323
    • ean:3660338194528
    • In stock: Next day delivery
    • Type:segment
    £ 11.23 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865032 LOT OF 4 FITTINGS 1/4 NPT EASY COOL 1/4 PK4

    • giss cutline:865032
    • rubix:216A9326
    • ean:3660338194603
    • In stock: Next day delivery
    • Type:npt
    £ 10.53 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865050 LOT OF 12 SEGMENTS 1/2 EASY COOL 1/2

    • giss cutline:865050
    • rubix:216A9308
    • ean:3660338194696
    • In stock: Next day delivery
    • Type:segment
    £ 18.28 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865048 STANDARD EQUIPMENT 1/2 EASY COOL 1/2

    • giss cutline:865048
    • rubix:216A9336
    • ean:3660338194689
    • In stock: Next day delivery
    • Number of elements:17
    £ 18.07 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865046 COMPLETE SPECIAL KIT FOR 1/4 EASY COOL 1/4

    • giss cutline:865046
    • rubix:216A9307
    • ean:3660338194672
    • In stock: Next day delivery
    • Number of elements:78
    £ 135.00 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865080 COMPLETE SPECIAL KIT FOR 1/2 EASY COOL 1/2

    • giss cutline:865080
    • rubix:216A9306
    • ean:3660338194863
    • In stock: Next day delivery
    • Number of elements:54
    £ 162.05 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865018 STANDARD EQUIPMENT 1/4 EASY COOL 1/4

    • giss cutline:865018
    • rubix:216A9337
    • ean:3660338194511
    • Usually arrives within 14 working days
    • Number of elements:25
    £ 14.57 excl. VAT
    / Each
    brand logobrand logo

    GRUNDFOS KIT VALVE DIAPH 97751427

    • grundfos:97751427
    • rubix:161A4426
    • manufacturer :97751427
    • Usually arrives within 14 working days
    • Flow:7.5 l/h
    • Voltage:100 - 240 V
    • Power:18 W
    £ 223.00 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865044 ASSEMBLY CLAMP SEGMENT 1/4 EASY COOL 1/4

    • giss cutline:865044
    • rubix:216A9283
    • ean:3660338194665
    • Usually arrives within 14 working days
    • Number of elements:1
    £ 23.49 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865026 SET OF 4 ROUND NOZZLES D.3,2 EASY COOL 1/4 PK4

    • giss cutline:865026
    • rubix:216A9332
    • ean:3660338194566
    • Usually arrives within 14 working days
    • Type:round
    • Input diameter (inches):1/4 ''
    £ 10.54 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865034 LOT OF 2 DERIVATIONS EN Y EASY COOL 1/4 PK2

    • giss cutline:865034
    • rubix:216A9311
    • ean:3660338194610
    • Usually arrives within 14 working days
    • Type:y-shaped
    £ 11.89 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865059 LOT OF 2 FLAT NOZZLE WIDTH 34 EASY COOL 1/2 PK2

    • giss cutline:865059
    • rubix:216A9315
    • ean:3660338194757
    • Usually arrives within 14 working days
    • Type:plate
    • Input diameter (inches):1/2 ''
    £ 12.90 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865062 LOT OF 4 FITTINGS 1/2 NPT EASY COOL 1/2 PK4

    • giss cutline:865062
    • rubix:216A9325
    • ean:3660338194771
    • Usually arrives within 14 working days
    • Type:npt
    £ 12.90 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865064 LOT OF 2 DERIVATIONS EN Y EASY COOL 1/2 PK2

    • giss cutline:865064
    • rubix:216A9310
    • ean:3660338194788
    • Usually arrives within 14 working days
    • Type:y-shaped
    £ 13.55 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865038 LOT OF 2 TAP 1/4 - EN LIGNE EASY COOL 1/4 PK2

    • giss cutline:865038
    • rubix:216A9319
    • ean:3660338194634
    • Usually arrives within 14 working days
    • Type:online
    £ 19.84 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865078 ASSEMBLY CLAMP SEGMENT 1/2 EASY COOL 1/2

    • giss cutline:865078
    • rubix:216A9282
    • ean:3660338194856
    • Usually arrives within 14 working days
    • Number of elements:1
    £ 23.49 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865036 LOT OF 2 ELBOW FITTINGS MALE-FEMALE EASYCOOL 1/4

    • giss cutline:865036
    • rubix:216A9313
    • ean:3660338194627
    • Usually arrives within 14 working days
    • Type:elbow
    £ 10.53 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865029 LOT OF 2 FLAT NOZZLE WIDTH 28 EASY COOL 1/4 PK2

    • giss cutline:865029
    • rubix:216A9314
    • ean:3660338194580
    • Usually arrives within 14 working days
    • Type:flat
    • Input diameter (inches):1/4 ''
    £ 11.89 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865023 ASSEMBLY OF 4 NOZZLES 1/4 EASY COOL 1/4

    • giss cutline:865023
    • rubix:216A9305
    • ean:3660338194542
    • Usually arrives within 14 working days
    • Type:set square
    • Input diameter (inches):1/4 ''
    £ 12.90 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865055 SET OF 4 ROUND NOZZLES D.6,35 EASY COOL 1/2 PK4

    • giss cutline:865055
    • rubix:216A9333
    • ean:3660338194726
    • Usually arrives within 14 working days
    • Type:round
    • Input diameter (inches):1/2 ''
    £ 12.90 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865066 LOT OF 2 DERIV. - REDUCERS 1/4 EASY COOL 1/2 PK2

    • giss cutline:865066
    • rubix:216A9309
    • ean:3660338194795
    • Usually arrives within 14 working days
    • Type:bypass-reduction
    £ 13.55 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865053 ASSEMBLY OF 4 NOZZLES 1/2 EASY COOL 1/2

    • giss cutline:865053
    • rubix:216A9304
    • ean:3660338194719
    • Usually arrives within 14 working days
    • Type:set square
    • Input diameter (inches):1/2 ''
    £ 16.95 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865040 LOT OF 2 TAP 1/4 - NPT MALE EASY COOL 1/4 PK2

    • giss cutline:865040
    • rubix:216A9320
    • ean:3660338194641
    • Usually arrives within 14 working days
    • Type:npt male
    £ 19.84 excl. VAT
    / Each
    brand logobrand logo

    CUTLINE 865072 LOT OF 2 TAP 1/2 - EN LIGNE EASY COOL 1/2 PK2

    • giss cutline:865072
    • rubix:216A9317
    • ean:3660338194825
    • Usually arrives within 14 working days
    • Type:on line
    £ 23.99 excl. VAT
    / Each
    24 items of 80