References
Sandvik Coromant:C4-391.EH-25 038
Rubix:318A4550
Manufacturer :7079922
EAN:7323221181536


Technical specifications
| Type of attachment | coromant capto® to coromant eh adapter |
|---|---|
| Length without attachment | 38 mm |
Product details : SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922
Coromant Capto® to Coromant EH Adapter
Technical specifications
Attributes
| Type of attachment | coromant capto® to coromant eh adapter |
|---|---|
| Length without attachment | 38 mm |
| Use | rotating tool adapter for coromant capto® ↔ coromant eh (through coolant) |
| Threading diameter | 24.1 mm |
| Internal cooling | yes |
| Reaming diameter drilling hole | 32 mm |
Show UNSPSC/ECL@SS
£ 515.54 excl. VAT
/ Each
£ 618.65 incl. VAT
- Usually arrives within 14 working days