References
Sandvik Coromant:C8-ASHR-122-25HP
Rubix:258A1121
Manufacturer :7086854
EAN:7323221216719

Product details : SANDVIK C8-ASHR-122-25HP TO RECTANGULAR SHANK ADAPTOR 7086854
Coromant Capto® to Rectangular Shank Adapter
Technical specifications
Attributes
| Tool fixation diameter | 80 mm |
|---|---|
| Clamping range, minimum | 15 mm |
| Clamping range, maximum | 25 mm |
| Clamping diameter | 25 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 772.35 excl. VAT
/ Each
£ 926.82 incl. VAT
- Usually arrives within 14 working days
